This product requires certification to purchase.

48 in. MIP x FIP Gas Connector in Stainless Steel

BrassCraft

48 in. MIP x FIP Gas Connector in Stainless Steel

  • Fast #
  • Part #BCSSC1P48
  • Item #1896150
  • Manufacturer Part #CSSC1P-48
3.7 out of 5 Customer Rating
Brand image
BrassCraft

48 in. MIP x FIP Gas Connector in Stainless Steel

  • Fast #
  • Part #BCSSC1P48
  • Item #1896150
  • Manufacturer Part #CSSC1P-48
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 383
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 3/4 in. MIP x 3/4 in. FIP Gas Ball Valve , 1/2 in. ID x 48 in. length
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • Safety+PLUS EFV is 100% factory performance tested
  • Yellow finish
  • Gas connector is 100% leak tested before coating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24
CSA Certified:
CSA 6.10, CSA 6.27
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
48 in
Material:
Stainless Steel, Plastic, Brass
Material Type:
Polymer
Maximum Temperature:
150
Minimum Temperature:
-40
NSF Certified:
No
Pressure - Maximum:
0.5 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
UPC:
026613120126