5/8 x 1/2 in. OD Flare x MIP Brass Flare Union

You last purchased this on
 
BrassCraft

5/8 x 1/2 in. OD Flare x MIP Brass Flare Union

  • Fast #
  • Part #B48108
  • Item #9348
  • Manufacturer Part #48-10-8
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

5/8 x 1/2 in. OD Flare x MIP Brass Flare Union

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 5/8 in. O.D. Tube x 1/2 in. MIP
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • One-piece brass body provides strength, durability and longer-lasting performance
  • Not for use in potable water applications
  • Recommended for higher pressures than those covered by compression fittings
  • Rough brass finish
  • Flare fitting resists mechanical pull out
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Application:
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged:
Yes
End Connection 1:
Flare
End Connection 2:
MIPS
End Connections:
Flare x MIPS
Energy Star Compliant:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Reducing
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF Certified:
No
Origin:
Domestic
Product Type:
Adapter
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
Type:
Reducer Adapter
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1476 lb
Width:
22/25 in