This product requires certification to purchase.

5/8 x 1/2 in. OD Tube x MIP Compression Reducing Brass Elbow

BrassCraft

5/8 x 1/2 in. OD Tube x MIP Compression Reducing Brass Elbow

  • Fast #
  • Part #B69108X
  • Item #3869307
  • Manufacturer Part #69-10-8X
3.3 out of 5 Customer Rating
Brand image
BrassCraft

5/8 x 1/2 in. OD Tube x MIP Compression Reducing Brass Elbow

  • Fast #
  • Part #B69108X
  • Item #3869307
  • Manufacturer Part #69-10-8X
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 120
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Machined Brass
  • 5/8 in. O.D. Tube x 1/2 in. MIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic, and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
MIPS
End Connections:
OD Tube x MIPS
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Temperature Range:
-65 to 250 Deg F
Type:
Compression Connector
UPC:
026613136516