5/8 x 3/4 in. MIP Flare Union
5/8 x 3/4 in. MIP Flare Union
Product Details
Product Details
- Manufacturer from brass
- 5/8 in. OD Flare Thread 16/16-16 Thread) x 3/4 in
- Use with natural and LP (propane) gases
- Smooth brass finish
Documents
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- BMAU21012
- UPC:
- 026613004860
- Weight:
- 0.23003 lb