1/2 in. OD Tube x FIP Brass Compression Adapter
66 Series 1/2 in. OD Tube x FIP Brass Compression Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 250-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Brass construction
- 1/2 in. O.D. Tube x 1/2 in. FIP
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
- Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
- Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
- Rough brass finish
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- No
- Collection:
- 66 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- FIPS
- End Connections:
- OD Tube x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- -65 to 250 Deg F
- UPC:
- 026613148274