7/8 x 1/2 in. Compression Closet Connector
7/8 x 1/2 in. Compression Closet Connector
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Braided polymer tube
- 1/2 in. Comp x 7/8 in. Ballcock
- Connects to toilet with 7/8 in. ballcock connection
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- 12 in. length connector
- Silver/grey
- 20 in. length connector
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- IAPMO Listed:
- No
- Length:
- 20 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Rigid:
- No
- UPC:
- 026613966847
- Water Supply Connector Type:
- Toilet