This product requires certification to purchase.

1/4 x 120 in. Braided Polymer Ice Maker Flexible Water Connector

BrassCraft

B0-IM Series 1/4 x 120 in. Braided Polymer Ice Maker Flexible Water Connector

  • Fast #
  • Part #BB0120IMP
  • Item #4284748
  • Manufacturer Part #B0-120IM P
4.4 out of 5 Customer Rating
Brand image
BrassCraft

B0-IM Series 1/4 x 120 in. Braided Polymer Ice Maker Flexible Water Connector

  • Fast #
  • Part #BB0120IMP
  • Item #4284748
  • Manufacturer Part #B0-120IM P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Braided polymer tube
  • 1/4 in. Comp x 1/4 in. Comp
  • Connect to ice maker/humidifier 1/4 in. compression
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 120 in length connector
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Collection:
B0-IM Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
120 in
Maximum Temperature:
160
NSF Certified:
No
Outer Hose Material:
Braided Polymer
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
026613141992
Water Supply Connector Type:
Ice Maker