This product requires certification to purchase.

1/4 x 60 in. Braided Polymer Ice Maker Flexible Water Connector

BrassCraft

B0-IM Series 1/4 x 60 in. Braided Polymer Ice Maker Flexible Water Connector

  • Fast #
  • Part #BB060IMP
  • Item #4284749
  • Manufacturer Part #B0-60IM P
5 out of 5 Customer Rating
Brand image
BrassCraft

B0-IM Series 1/4 x 60 in. Braided Polymer Ice Maker Flexible Water Connector

  • Fast #
  • Part #BB060IMP
  • Item #4284749
  • Manufacturer Part #B0-60IM P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Braided polymer tube
  • 1/4 in. Comp x 1/4 in. Comp
  • Connect to ice maker/humidifier 1/4 in. compression
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 60 in. length connector
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Collection:
B0-IM Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
60 in
Maximum Temperature:
160
NSF Certified:
No
Outer Hose Material:
Braided Polymer
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
026613142005
Water Supply Connector Type:
Ice Maker