1/4 x 72 in. Braided Polymer Ice Maker Flexible Water Connector
B0-IM Series 1/4 x 72 in. Braided Polymer Ice Maker Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Braided polymer tube
- 1/4 in. Comp x 1/4 in. Comp
- Connect to ice maker/humidifier 1/4 in. compression
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 72 in. length connector
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- B0-IM Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 72 in
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Outer Hose Material:
- Braided Polymer
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 026613142012
- Water Supply Connector Type:
- Ice Maker