Bell Escutcheon in Oil Rubbed Bronze
Bell Escutcheon in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2740-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction
- 1/2 in. Nom Bell Escutcheon
- Multi-Purpose
- Conceals hole in the around the water supply pipe
- Bell shaped escutcheon
- Internal gripping fingers allow for small adjustments for a snug fit
- Oil rubbed bronze finish
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-3/23 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 026613124919
- Width:
- 6-1/2 in