Bibb Seat in Brass
Bibb Seat in Brass
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of brass
- AB1953 compliant
- For use with Sayco faucets
- 1/2 in. x 20 thread
- Use bibb seat tool to remove
- 1/2 in x 20 TPI
- Brass finish
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Brass
- Faucet Part Type:
- Seat
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039166117789
- WaterSense Labeled:
- No
- Width:
- 3-3/20