This product requires certification to purchase.

1/2 x 3/8 in. F1960 x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

BrassCraft

CEPX19 Series 1/2 x 3/8 in. F1960 x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BCEPX19XC
  • Item #4916204
  • Manufacturer Part #CEPX19X C
5 out of 5 Customer Rating
Brand image
BrassCraft

CEPX19 Series 1/2 x 3/8 in. F1960 x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BCEPX19XC
  • Item #4916204
  • Manufacturer Part #CEPX19X C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Cold Exp Barb x 3/8 in. OD Comp
  • Compatible with cold expansion PEX only
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
  • Requires cold expansion ring and expander tool for proper installation; not included
  • Machined, one-piece brass body ensures strength, durability and long-lasting performance
  • Easy-to-remove handle helps avert accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Chrome finish
  • Contractor pack includes 5 individually tray valves
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-1960, ASTM F-876, ASTM F-877
CSA Certified:
CSA B125.1
Collection:
CEPX19 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
F1960
End Connection 2:
OD Compression
End Connections:
F1960 x OD Compression
Handle Type:
Knurled Oval
Height:
93/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-69/100 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Temperature Range:
40 to 160 Deg F
UL Listed:
No
UPC:
026613159447
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.17551 lb
Width:
2-1/4 in