This product requires certification to purchase.

1/2 x 1/2 x 3/8 in. Compression x OD Compression x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated

BrassCraft

CR3901 Series 1/2 x 1/2 x 3/8 in. Compression x OD Compression x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BCR3901LXC1
  • Item #3869281
  • Manufacturer Part #CR3901LX C1
4.4 out of 5 Customer Rating
Brand image
BrassCraft

CR3901 Series 1/2 x 1/2 x 3/8 in. Compression x OD Compression x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BCR3901LXC1
  • Item #3869281
  • Manufacturer Part #CR3901LX C1
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Comp Inlet x 1/2 in. OD Comp x 3/8 in. OD Comp Dual Outlet Multi-Turn Stop
  • Compatible with copper piping
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Chrome finish
  • For indoor use
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
CR3901 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connection 3:
OD Compression
End Connections:
Compression x OD Compression x OD Compression
Handle Type:
Knurled Oval
Height:
1-9/100
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-41/50
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Temperature Range:
40 to 160 Deg F
UL Listed:
No
UPC:
026613138404
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.34428
Width:
2-1/4