This product requires certification to purchase.

1/2 x 1/2 x 3/8 in. Compression x OD Compression x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

CR3901 Series 1/2 x 1/2 x 3/8 in. Compression x OD Compression x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass

Brand image
You last purchased this on
 
BrassCraft

CR3901 Series 1/2 x 1/2 x 3/8 in. Compression x OD Compression x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BCR3901LXR1
  • Item #3869499
  • Manufacturer Part #CR3901LX R1
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Comp Inlet x 1/2 in. OD Comp x 3/8 in. OD Comp Dual Outlet Multi-Turn Stop
  • Compatible with copper piping
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Rough brass finish
  • No-lead certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
CR3901 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connection 3:
OD Compression
End Connections:
Compression x OD Compression x OD Compression
Handle Type:
Knurled Oval
Height:
1-9/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-41/50 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.36518 lb
Width:
4-19/20 in



Customers Also Bought
1–6 of 18 items
Part #CMAF
Item #34748
5 out of 5 Customer Rating
Requires Certification
Part #CP80PK
Item #55605
3.2 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #S553080407
Item #3059819
5 out of 5 Customer Rating
Requires Certification
Part #PFXQAC32C
Item #3877132
4.8 out of 5 Customer Rating
Requires Certification
Part #PDWVSTKJJ
Item #21345
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BKTR14XC
Item #4633637
5 out of 5 Customer Rating
Requires Certification
Part #BG2BRPX19XC
Item #3869284
4.7 out of 5 Customer Rating
Requires Certification
Part #BPR19XC
Item #3869516
5 out of 5 Customer Rating
Requires Certification
Part #BKTR19XC
Item #4625600
5 out of 5 Customer Rating
Requires Certification
Part #BG2R12XC
Item #3869299
4.3 out of 5 Customer Rating
Requires Certification
Part #BKTSCR19XC
Item #3869514
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing