Crane Tub Shower Rebuild Kit in Chrome
Crane Tub Shower Rebuild Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of brass and steel
- For use 3 handle faucets
- For Tub/Shower Applications
- For use with Crane faucets
- Riviera
- Includes SH4323 cold tub hand , SCB0461 handle screw, escutcheon sleeve, SH1610 B escutcheon, nipple, ST3448 hot/cold tub stem, SC1021 seat, SH4320 diverter tub handle, SCB0461 handle screw, ST3395 diverter stem, SC0194 cap thread gasket, and SH4322 hot tub handle and screw
- Chrome finish
- 1 per box
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Faucet Part Type:
- Repair Kit
- UL Listed:
- No
- UPC:
- 039166100880
- WaterSense Labeled:
- No
- Width:
- 5-31/100 in