1/2 x 3/8 in. Sweat x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated
CS40 Series 1/2 x 3/8 in. Sweat x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Machined, one-piece body construction for strength, durability and long-lasting performance
- 1/2 in. Nom Sweat Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop with 5 in. Extension Tube
- Compatible with copper
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
- Multi-turn operation means water flow control with only a few turns of the handle
- Oval-knurled handle provides a secure grip for on/off operation
- Easy-to-remove handle protects against accidental operation during rough-ins
- Smooth, on/off flow control with a 90 degree turn of the handle
- Chrome finish
- Contractor pack includes 5 individually tray valves
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B125.1
- Collection:
- CS40 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Knurled Oval
- Height:
- 1-1/50
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-23/50
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Residential, Commercial
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- UPC:
- 026613136721
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.34532
- Width:
- 1-6/5