Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of zinc
- For tub applications
- To replace existing diverter tub spout
- Fits 1/2 nominal (5/8 in. OD) slip-on Quick spout
- 5-1/8 in. length
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fits Model:
- Mixet, OEM Mixet #73
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-1/8
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 039166081233
- WaterSense Labeled:
- No
- Width:
- 8