Escutcheon in Satin Nickel - PVD Brass Craft
Escutcheon in Satin Nickel - PVD Brass Craft
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50Product Details
Product Details
- Stainless steel construction for durability
- Designed for original, non-pressure balance Mixet valves (valve not included)
- For use in Mixet single handle tub and shower faucet applications
- For use with all faucet brands
- For single lever handle faucets
- 5-1/2 in. OD
- Satin nickel
- For indoor use
Specifications
- Brand Model Compatibility:
- MDXTR-5 SN Tub and Shower Trim Kit
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Fits Pipe Size:
- 1-6/25 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Chrome
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039166106202
- Width:
- 8