Faucet Bibb Seat Assortment for Brass Craft American Standard Faucets, Central Brass Faucets and Eljer Faucets
Faucet Bibb Seat Assortment for Brass Craft American Standard Faucets, Central Brass Faucets and Eljer Faucets
Product Details
Product Details
- For use with American Standard, Central Brass, Eljer, Gerber, Kohler, Price Pfister, Sayco, Sterling and Union Brass faucets
- Includes (10) SCB0832X, (10) SCB0908X, (10) SCB1516X, (10) SBC1312, (10) SCB1096X, (10) SCB1044X, (10) SCB0831X, (10) SCB1874X and (10) SCB1157X
- Assorted
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- American Standard Faucets, Central Brass Faucets and Eljer Faucets
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039166118397