1/2 in. FIPT x Slip Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated
G23305 Series 1/2 in. FIPT x Slip Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in. FIP Inlet x 7/16 in. & 1 /2 in. OD Slip-Joint Outlet 1/4-Turn Straight Stop
- Compatible with iron pipe
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
- One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
- Positive 1/4 turn shut-off
- 100% leak tested to ensure reliable, leak-free performance
- Multipurpose
- No-lead certified
- IAPMO ASME A112.18.1/CSA B125.1
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- G23305 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- Slip
- End Connections:
- FPT x Slip
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Knurled Oval
- Height:
- 1-3/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/25 in
- Material:
- Brass, Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Potable Water, Residential, Commercial
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- UPC:
- 026613137735
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.3015 lb
- Width:
- 2-1/4 in