This product requires certification to purchase.

1/2 x 1/4 in. F1960 x OD Compression Lever Angle Supply Stop Valve in Chrome Plated

BrassCraft

G2CEPX09 Series 1/2 x 1/4 in. F1960 x OD Compression Lever Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BG2CEPX09XC
  • Item #7106181
  • Manufacturer Part #G2CEPX09X C
3.1 out of 5 Customer Rating
Brand image
BrassCraft

G2CEPX09 Series 1/2 x 1/4 in. F1960 x OD Compression Lever Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BG2CEPX09XC
  • Item #7106181
  • Manufacturer Part #G2CEPX09X C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Cold Expansion Inlet x 1/4 in. OD Comp Outlet Brass 1/4-Turn Angle Stop
  • Compatible with PEX tubing
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
  • One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • 100% leak tested to ensure reliable, leak-free performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
F1960
End Connection 2
OD Compression
End Connections
F1960 x OD Compression
Height
1-49/100 in
Length
2-13/100 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 1/4 in
Weight
0.18107 lb
Width
2-1/4 in
Characteristics & Features
Collection
G2CEPX09 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Die Cast Zinc
Handle Type
Lever
Material
Brass, Plastic
Material Type
Polymer
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Quarter Turn Handle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
160
Minimum Temperature
40
Pressure - High
125
Temperature Range
40 to 160 Deg F
Warranty & Product Information
ANSI
ANSI 372
ASME
ASME A112.18.1
ASTM
ASTM F-1960
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial, Residential, Water
UL Listed
No
UPC
026613163826