1/2 in x 3/8 in Angle Supply Stop Valve in Chrome Plated
G2PC19 Series 1/2 in x 3/8 in Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in potable water distribution systems
- Machined from solid brass rod
- Positive 1/4 turn shut?off
- 100% leak tested
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1 2005
- CSA Certified:
- CSA B125.1 2005
- Collection:
- G2PC19 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- OD Compression
- End Connections:
- Push-to-Connect x OD Compression
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- UPC:
- 026613136967
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve