4-3/4 in. Flapper
Hornet® X Universal 4-3/4 in. Flapper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with toilet installations
- Universal fit
- Made of engineered formulated rubber (EPDM)
- With universal trunnion
- Black and yellow
- Easy to install
- Includes plastic no rust, no kink chain
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- Yes
- Collection:
- Hornet® X Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 1-7/8 in
- Product Type:
- The Hornet® X Universal Toilet Flapper
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 14.67 lb
- Width:
- 2-7/8 in