Hot and Cold Cartridge for Valley
Hot and Cold Cartridge for Valley
Package Quantity Info:
Each: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of plastic
- For use with Valley faucets
- Length: 4 in.
- Pressure balance valves
Specifications
- Brand Model Compatibility:
- Valley
- Cartridge Type:
- Hot and Cold
- Faucet Part Type:
- Cartridge
- Height:
- 2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 039166101986
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in