Hot Stem for Aquaseal Faucet
Hot Stem for Aquaseal Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Made of brass
- For replacement of hot/cold stem
- For use to replace/repair American Standard faucets
- Length 2 (1-11/16 in,)
- Compression stem with lockout
- Aquaseal
- Brass and black finish
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Aquaseal Faucet
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Stem Type:
- Hot
- UPC:
- 039166118151
- WaterSense Labeled:
- No
- Width:
- 3-3/20