This product requires certification to purchase.

1/2 x 3/8 in. FIPT x OD Compression Lever Handle Angle Supply Stop Valve in Chrome Plated

BrassCraft

KTR17X Series 1/2 x 3/8 in. FIPT x OD Compression Lever Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BKTR17XC1
  • Item #4625614
  • Manufacturer Part #KTR17X C1
4.5 out of 5 Customer Rating
Brand image
BrassCraft

KTR17X Series 1/2 x 3/8 in. FIPT x OD Compression Lever Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BKTR17XC1
  • Item #4625614
  • Manufacturer Part #KTR17X C1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. FIP Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Ball Stop
  • Compatible with iron pipe
  • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
  • Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
  • Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Designed to match fixture finish
  • Chrome finish
  • 100% leak tested to ensure reliable, leak-free performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
KTR17X Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FPT
End Connection 2:
OD Compression
End Connections:
FPT x OD Compression
Handle Material:
Zinc Die Cast
Handle Type:
Lever
Height:
1-1/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/100 in
Material:
Brass
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Temperature Range:
40 to 180 Deg F
UL Listed:
No
UPC:
026613144849
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.31362 lb
Width:
2-1/4 in