5/8 in x 1/4 in Straight Handle Straight Supply Stop Valve in Brass
KTCR04 Series 5/8 in x 1/4 in Straight Handle Straight Supply Stop Valve in Brass
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation
- Two high-performance O-rings withstand high temperatures
- Forged one-piece brass body provides strength, durability, and long -lasting performance
- Brass stems are assembled from the inside out with two O-rings to ensure safe, reliable performance
- Plated stems provide corrosion resistance and prevent o-ring damage
- Metal handle is designed for durability, corrosion resistance and a sleek appearance
- Easy -to -remove handle with screw attachment helps protect against accidental stop operation during rough -ins
- 100% leak tested
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- KTCR04 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Material:
- Die Cast Zinc
- Handle Type:
- Straight Handle
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/29
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- UPC:
- 026613153155
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.23321
- Width:
- 2-1/4