This product requires certification to purchase.

1/4 x 3/8 in. Compression x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated

BrassCraft

KTCR11 Series 1/4 x 3/8 in. Compression x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BKTCR11XC
  • Item #4579891
  • Manufacturer Part #KTCR11X C
5 out of 5 Customer Rating
Brand image
BrassCraft

KTCR11 Series 1/4 x 3/8 in. Compression x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BKTCR11XC
  • Item #4579891
  • Manufacturer Part #KTCR11X C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/4 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop
  • Compatible with copper pipe
  • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
  • Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
  • Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Positive 1/4 turn shut-off
  • Chrome finish
  • 100% leak tested to ensure reliable, leak-free performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
OD Compression
End Connections
Compression x OD Compression
Height
1-7/50 in
Length
2-7/25 in
Valve Size
1/4 in x 3/8 in
Weight
0.23671 lb
Width
2-1/4 in
Characteristics & Features
Collection
KTCR11 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Type
Lever
Material
Brass
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Quarter Turn Handle
Valve Seat Material
PTFE
Valve Type
Straight Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
40
Pressure - High
125
Temperature Range
40 to 180 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Residential, Commercial
UL Listed
No
UPC
026613150093