Lavatory Supply in Chrome-Plated (Less Key)
Lavatory Supply in Chrome-Plated (Less Key)
Product Details
Product Details
- Machined, one-piece body construction for strength, durability and long-lasting performance
- 1/2 in. Nom Comp x 3/8 in. OD Comp
- Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
- For use in potable water distribution systems in accessible locations only
- Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
- One-piece shut-off mechanism provides smooth on-off operation
- Riser is cut-to-length for flexible fit and clean, professional appearance
- Chrome finish
- Use to install hot or cold water line to faucet
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Rigid:
- Yes
- UPC:
- 026613154060
- Water Supply Connector Type:
- Sink