1/4 x 1/8 in. Brass Flare x MIPT Angle Needle Valve
NV101 Series 1/4 x 1/8 in. Brass Flare x MIPT Angle Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- NV101 Series
- End Connection 1:
- Flare
- End Connection 2:
- MIPT
- End Connections:
- Flare x MIPT
- Energy Star Compliant:
- No
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - High:
- 125
- Smart Home Enabled:
- No
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 1/4 in x 1/8 in
- Valve Type:
- Needle Valve
- WaterSense Labeled:
- No