This product requires certification to purchase.

1/2 in. Slip x Compression Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated

BrassCraft

O3345 Series 1/2 in. Slip x Compression Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BO3345XC
  • Item #3869472
  • Manufacturer Part #O3345X C
3.6 out of 5 Customer Rating
Brand image
BrassCraft

O3345 Series 1/2 in. Slip x Compression Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BO3345XC
  • Item #3869472
  • Manufacturer Part #O3345X C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Comp Inlet x 7/16 in. & 1/2 in. Slip-Joint Outlet Multi-Turn Straight Stop
  • Compatible with copper
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Chrome finish
  • Designed, machined and assembled in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Compression
End Connection 3
Compression
End Connections
Slip x Compression
Height
2-14/25 in
Length
2-14/25 in
Valve Size
1/2 in
Weight
0.31034 lb
Width
2-1/4 in
Characteristics & Features
Collection
O3345 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Lexan
Handle Type
Knurled Oval
Material
Brass
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Multi-Turn Handle
Valve Type
Straight Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
160
Minimum Temperature
40
Pressure - High
125
Temperature Range
40 to 160 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Residential, Commercial
UL Listed
No
UPC
026613137940