This product requires certification to purchase.

1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome

BrassCraft

OCR1920A Series 1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #BSTCR1920AXC
  • Item #4637084
  • Manufacturer Part #STCR1920AX C
5 out of 5 Customer Rating
Brand image
BrassCraft

OCR1920A Series 1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #BSTCR1920AXC
  • Item #4637084
  • Manufacturer Part #STCR1920AX C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. nom comp x 3/8 in. OD comp
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water distribution systems in accessible locations only
  • Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
  • One-piece shut-off mechanism provides smooth on-off operation
  • Riser is cut-to-length for flexible fit and clean, professional appearance
  • Chrome finish
  • Use to install hot or cold water line to faucet
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
OD Tube
End Connections
Compression x Compression x OD Tube
Height
21 in
Length
4-22/25 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/8 in x 3/8 in
Weight
1.25364 lb
Width
22/25 in
Characteristics & Features
Collection
OCR1920A Series
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Die Cast Zinc
Handle Type
Loose Key
Material
Brass, Die Cast Zinc
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Loose Key Handle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
40
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
026613154077