Plastic Pop-up Plug
Plastic Pop-up Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of plastic and stainless steel
- Compatible with most Gerber faucets
- For use with most Gerber faucets
- 3-5/8 in H x 1-1/4" top OD
- Package contains 5 pop-up stoppers
Specifications
- Drain Component Type:
- Pop-up Plug
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 026613173184