1/2 in. FIP x MIP 18 in. Gas Appliance Connector in Stainless Steel
PlumbShop® 1/2 in. FIP x MIP 18 in. Gas Appliance Connector in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrugated stainless steel with protective coating
- 1/2 in. FIP x 1/2 in. MIP
- Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- Baked on protective coating helps prevent corrosion from most household chemicals
- Deep corrugations enhance flexibility and maneuverability of connection during installation
- 1/2 in. ID (5/8 in. OD)
- 24 in. length
- Stainless steel finish
- Gas connector is 100% leak tested prior to coating
Documents
Specifications
- ANSI:
- ANSI Z21.24
- Application:
- Indoor, Outdoor
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- PlumbShop®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 18 in
- MBH:
- 70.08
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- UPC:
- 039166133369