1/2 in. MIP 48 in. Gas Appliance Connector in Yellow
ProCoat® 1/2 in. MIP 48 in. Gas Appliance Connector in Yellow
Product Details
Product Details
- Corrugated stainless steel with corrosion resistant coating
- 1/2 in. MIP EFV x 1/2 in. MIP (3/8 in. FIP Tap)
- 1/2 in. MIP connection to gas ball valve outlet or gas supply stub-out
- Use to install 5-burner gas ranges, furnaces and tankless water heaters
- Easy-to-remove handle protects against accidental operation during rough-ins
- Gas connector is 100% leak tested before coating
Specifications
- ANSI:
- ANSI Z21.93
- Application:
- Indoor, Outdoor
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- ProCoat®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 48
- MBH:
- 45.28
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- No
- UPC:
- 026613167275