This product requires certification to purchase.

1/2 FIP X 1/2 MIP X 18 Fitting GAS Connector

This product has been replaced by

Jones Stephens Yellow 1/2 in. FIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 in. FIP x 1/2 in. MIP x 18 in. Stainless Steel Gas Connector
Manufacturer Part #G71119
BrassCraft

ProCoat® 1/2 FIP X 1/2 MIP X 18 Fitting GAS Connector

  • Fast #
  • Part #BCSSC5418
  • Item #1619889
  • Manufacturer Part #CSSC54-18
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Jones Stephens Yellow 1/2 in. FIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 in. FIP x 1/2 in. MIP x 18 in. Stainless Steel Gas Connector
Manufacturer Part #G71119
BrassCraft

ProCoat® 1/2 FIP X 1/2 MIP X 18 Fitting GAS Connector

  • Fast #
  • Part #BCSSC5418
  • Item #1619889
  • Manufacturer Part #CSSC54-18
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 1/2 in. FIP x 1/2 in. MIP
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • Steel fittings included: 1/2 in. FIP and 1/2 in. MIP
  • Yellow finish
  • Gas connector is 100% leak tested before coating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24
CSA Certified:
CSA 6.10
Collection:
ProCoat®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
18 in
MBH:
70.08
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
Pressure - Maximum:
0.5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
UPC:
026613113050