This product requires certification to purchase.

1/2 in. FIP x MIP 36 in. Gas Appliance Connector in Yellow

BrassCraft

ProCoat® 1/2 in. FIP x MIP 36 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSL5436
  • Item #1619835
  • Manufacturer Part #CSSL54-36
4 out of 5 Customer Rating
Brand image
BrassCraft

ProCoat® 1/2 in. FIP x MIP 36 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSL5436
  • Item #1619835
  • Manufacturer Part #CSSL54-36
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2400
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 1/2 in. FIP x 1/2 in. MIP
  • Ideal for low demand appliances such as dryers, decorative stoves and gas log fireplaces
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • Steel fittings included: 1/2 in. FIP and 1/2 in. MIP (3/8 in. FIP)
  • Yellow finish
  • Gas connector is 100% leak tested before coating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
CSA Certified:
CSA 6.10, CSA 6.27
Collection:
ProCoat®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Length:
36
MBH:
53.44
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
Pressure - Maximum:
0.5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
UPC:
026613113678