12 x 3/8 in. Stainless Steel Gas Appliance Connector
ProCoat® 12 x 3/8 in. Stainless Steel Gas Appliance Connector
Product Details
Product Details
- Stainless steel gas connector
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- For use with natural and LP (propane) gases
- Temperature rating: -40° F to 150° F
- Pressure rating: 1/2 psi maximum
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Application:
- Commercial, Residential
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- ProCoat®
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 12 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- UPC:
- 026613121604