1/2 x 3/8 in. FIP x MIP 24 in. Gas Appliance Connector in Yellow
ProCoat® 1/2 x 3/8 in. FIP x MIP 24 in. Gas Appliance Connector in Yellow
Product Details
Product Details
- 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
- 1/2 in. FIP x 3/8 in. MIP
- Ideal for low demand appliances such as dryers, decorative stoves and gas log fireplaces
- Use with natural and LP (propane) gases
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
- High tensile strength stainless steel is less susceptible to work hardening
- Steel fittings included: 3/8 in. FIP and 3/8 in. MIP (tapped 1/8 in. FIP)
- Yellow finish
- Gas connector is 100% leak tested before coating
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- ProCoat®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 24 in
- MBH:
- 64
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- UPC:
- 026613117928