This product requires certification to purchase.

3/4 in. FIP 12 in. Gas Appliance Connector in Yellow

BrassCraft

ProCoat® 3/4 in. FIP 12 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSC2J12
  • Item #1885157
  • Manufacturer Part #CSSC2J-12
5 out of 5 Customer Rating
Brand image
BrassCraft

ProCoat® 3/4 in. FIP 12 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSC2J12
  • Item #1885157
  • Manufacturer Part #CSSC2J-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1960
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 3/4 in. FIP x 3/4 in. FIP Gas Ball Valve
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • Includes: 3/4 in. FIP steel fitting and 3/4 in. FIP brass angle gas ball valve
  • Yellow finish
  • Gas connector is 100% leak tested before coating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
Application:
Indoor, Outdoor
CSA Certified:
CSA 6.10, CSA 6.27
Collection:
ProCoat®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
12 in
MBH:
76.8
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
Pressure - Maximum:
0.5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
UPC:
026613121253