3/4 in. FIP x MIP 48 in. Gas Appliance Connector in Yellow
ProCoat® 3/4 in. FIP x MIP 48 in. Gas Appliance Connector in Yellow
Frequently Purchased Together
Product Details
- 3/4 in. FIP x 3/4 in. MIP
- Ideal for large demand appliance such as tankless water heaters, furnaces and professional-grade gas appliances
- 3/4 in. I.D. (7/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
- Steel fittings included: (2) 3/4 in. MIP (tapped 1/2 in. FIP)
- Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
- High tensile strength stainless steel is less susceptible to work hardening
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Use with natural and LP (propane) gases
- Gas connector is 100% leak tested before coating
- Yellow finish
Specifications
- ANSI:
- ANSI Z21.24
- BTU:
- 45280
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 6.10
- Collection:
- ProCoat®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- MBH:
- 45.28
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 0.5 psi
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.43576 lb
- Width:
- 1-39/100 in