3/4 in. MIP x FIP 18 in. Gas Appliance Connector in Yellow
ProCoat® 3/4 in. MIP x FIP 18 in. Gas Appliance Connector in Yellow
Product Details
Product Details
- 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
- 3/4 in. MIP x 3/4 in. FIP Ball Valve; 1/2 in. ID x 12 in. length
- Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
- High tensile strength stainless steel is less susceptible to work hardening
- Steel fittings included: 3/4 in. FIP and 1/2 in. MIP
- Yellow finish
- Gas connector is 100% leak tested before coating
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- ProCoat®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 18 in
- MBH:
- 70.08
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- UPC:
- 026613121185