This product requires certification to purchase.

3/4 x 1/2 in. FIP x MIP 60 in. Gas Appliance Connector in Yellow

BrassCraft

ProCoat® 3/4 x 1/2 in. FIP x MIP 60 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSC2460
  • Item #1619847
  • Manufacturer Part #CSSC24-60
3.3 out of 5 Customer Rating
Brand image
BrassCraft

ProCoat® 3/4 x 1/2 in. FIP x MIP 60 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSC2460
  • Item #1619847
  • Manufacturer Part #CSSC24-60
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 804
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 3/4 in. FIP x 1/2 in. MIP
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • Steel fittings included: 3/4 in. FIP and 1/2 in. MIP
  • Yellow finish
  • Gas connector is 100% leak tested before coating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
Application:
Indoor, Outdoor
CSA Certified:
CSA 6.10, CSA 6.27
Collection:
ProCoat®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Length:
60 in
MBH:
39.84
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
Pressure - Maximum:
0.5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
UPC:
026613112855