This product requires certification to purchase.

3/8 in. FIP 18 in. Gas Appliance Connector in Yellow

BrassCraft

ProCoat® 3/8 in. FIP 18 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSL8818
  • Item #1619862
  • Manufacturer Part #CSSL88-18
4 out of 5 Customer Rating
Brand image
BrassCraft

ProCoat® 3/8 in. FIP 18 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSL8818
  • Item #1619862
  • Manufacturer Part #CSSL88-18
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4450
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 3/8 in. FIP x 3/8 in. FIP
  • Ideal for low demand appliances such as dryers, decorative stoves and gas log fireplaces
  • Use with natural and LP (propane) gases
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • Includes 200 K BTU/hour pressure relief valve with 3/4 in. MIP connection to service valve and 3/4 in. FIP connection to drain pipe
  • Yellow finish
  • Gas connector is 100% leak tested before coating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
Application:
Indoor, Outdoor
CSA Certified:
CSA 6.10, CSA 6.27
Collection:
ProCoat®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
18 in
MBH:
70.08
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
NSF Certified:
No
Pressure - Maximum:
0.5 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
UPC:
026613113791