CSS Large Diameter GAS CONN3 4 MIPX3
ProCoat® CSS Large Diameter GAS CONN3 4 MIPX3
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4 in. I.D. (7/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
- 3/4 in. MIP x 3/4 in. MIP
- Ideal for large demand appliance such as tankless water heaters, furnaces and professional-grade gas appliances
- Use with natural and LP (propane) gases
- Steel fittings included: (2) 3/4 in. MIP (tapped 1/2 in. FIP)
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Gas connector is 100% leak tested before coating
- Yellow finish
Specifications
- ANSI:
- ANSI Z21.24
- Application:
- Indoor
- CSA Certified:
- CSA 6.10
- Collection:
- ProCoat®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 36 in
- MBH:
- 53.44
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- UPC:
- 026613122809