1/2 x 3/8 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated
R1700 Series 1/2 x 3/8 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 3/8 in. FIP Inlet x 3/8 in. OD Comp x 1/4 in. OD Comp
- Compatible with iron pipe
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops
- Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
- Smooth, quarter-turn operation, on/off flow control with a 90°turn of the handle
- For indoor use
- Temperature rating: 40 to 160 Deg F
- Pressure rating: 125 psi maximum
- Designed, machined and assembled in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- R1700 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- FPT x OD Compression x OD Compression
- Handle Material:
- ABS
- Handle Type:
- Knurled Oval
- Height:
- 1-3/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-49/100 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Residential, Commercial
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- UPC:
- 026613138459
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 3/8 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.28806 lb
- Width:
- 2-1/4 in