Replacement Cartridge for Bradley, Cole and Kohler
Replacement Cartridge for Bradley, Cole and Kohler
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of plastic
- For tub/shower/kit/lav applications
- For use with Bradley, Cole and Kohler faucets
- Size: 1-1/2 in OD x 3-11/32 in H
- Grey and black
Specifications
- Application:
- Kitchen, Lavatory, Tub and Shower
- Brand Model Compatibility:
- Bradley, Cole, Kohler
- Cartridge Type:
- Replacement
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 3-11/32 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 039166043774
- WaterSense Labeled:
- No
- Width:
- 7-22/25 in