Replacement Handle for Model 081 and 082 Sterling Faucets in Clear
Replacement Handle for Model 081 and 082 Sterling Faucets in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of acrylic
- For use with replacing handles on Sterling faucets
- Compatible with Sterling faucets
- 2 per package
- Hot/cold caps provided
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Sterling
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 026613180762
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in