Replacement Handle for Sterling Hot and Cold Showers in Clear
Replacement Handle for Sterling Hot and Cold Showers in Clear
Product Details
Product Details
- Made of acrylic
- For tub and shower applications
- For use with Sterling Faucets
- 1-3/4 in. H x 3-5/8 in. L
- Easy to install
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Sterling
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 039166073993
- WaterSense Labeled:
- No
- Width:
- 3-5/8