Replacement Cold Tub Handle for 105 Series Sterling Faucets in Chrome Plated
Rockwell Replacement Cold Tub Handle for 105 Series Sterling Faucets in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of zinc
- For tub and shower applications
- For use with Sterling faucets
- Easy to install
- 2-5/8 in. W x 1-1/4 in. H
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Sterling
- Collection:
- Rockwell
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Canopy
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 039166073603
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in